Skip Content
FR COVERALL UNLINED W/ 3M STRIPES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FR COVERALL UNLINED W/ 3M STRIPES

TOUGH DUCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICF87916-4XLT-RBL
  • Mfr. Model # F87916-4XLT-RBL
  • UNSPSC # 46181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.5 lbs

Technical Specs

  • Number of Pockets 6
  • Item Flame-Resistant Coverall
  • Colour Royal Blue
  • Standards CSA-Z96-09 Class 1, Level FR
  • Material 88% Cotton, 12% Nylon, FR Treated
  • Size 4X-Large Tall
  • Closure Type Full Front Zipper
  • ATPV Rating 11 cal/cm²
  • Fabric Weight 220 g
  • Hazard Risk Category (HRC) 2
  • Cuff Style Adjustable
  • Fits Waist Size 49" - 51"
  • Fits Chest Size 55" - 57"
  • Inseam 34"
  • Sleeve Length 39-3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list