FR COVERALL UNLINED W/ 3M STRIPES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FR COVERALL UNLINED W/ 3M STRIPES

TOUGH DUCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICF87915-3XLT-RBL
  • Mfr. Model # F87915-3XLT-RBL
  • UNSPSC # 46181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.5 lbs

Technical Specs

  • Item Flame-Resistant Coverall
  • Number of Pockets 6
  • Colour Royal Blue
  • Material 88% Cotton, 12% Nylon, FR Treated
  • Size 3X-Large Tall
  • Closure Type Full Front Zipper
  • Standards NFPA 70E, ASTM F1506-10a
  • Hazard Risk Category (HRC) 2
  • Inseam 34"
  • ATPV Rating 11 cal/cm²
  • Fits Chest Size 52" - 54"
  • Sleeve Length 39-1/4"
  • Fabric Weight 220 g
  • Fits Waist Size 46" - 48"
  • Cuff Style Adjustable

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list