FR COVERALL UNLINED W/ 3M STRIPES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FR COVERALL UNLINED W/ 3M STRIPES

TOUGH DUCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICF87915-2XLT-RBL
  • Mfr. Model # F87915-2XLT-RBL
  • UNSPSC # 46181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.5 lbs

Technical Specs

  • Material 88% Cotton, 12% Nylon, FR Treated
  • Colour Royal Blue
  • Number of Pockets 6
  • Size 2X-Large Tall
  • Item Flame-Resistant Coverall
  • Standards CSA-Z96-09 Class 2, Level 2, ANSI107-2010, Class 3, Level 2, NFPA 2112, NFPA 70E, ASTM F1506, CAN/CGSB-155.20
  • ATPV Rating 11 cal/cm²
  • Closure Type Full Front Zipper
  • Hazard Risk Category (HRC) 2
  • Fabric Weight 220 g
  • Sleeve Length 38-3/4"
  • Inseam 34"
  • Fits Chest Size 49" - 51"
  • Fits Waist Size 43" - 45"
  • Cuff Style Adjustable

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list