Skip Content
FR COVERALL UNLINED W/ 3M STRIPES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FR COVERALL UNLINED W/ 3M STRIPES

TOUGH DUCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICF87913-5XL-RBL
  • Mfr. Model # F87913-5XL-RBL
  • UNSPSC # 46181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.5 lbs

Technical Specs

  • Colour Royal Blue
  • Item Flame-Resistant Coverall
  • Material 88% Cotton, 12% Nylon, FR Treated
  • Standards NFPA 70E, ASTM F1506-10a
  • Number of Pockets 6
  • Size 5X-Large
  • Closure Type Full Front Zipper
  • ATPV Rating 11 cal/cm²
  • Hazard Risk Category (HRC) 2
  • Fabric Weight 220 g
  • Inseam 32"
  • Fits Waist Size 52" - 54"
  • Fits Chest Size 58" - 60"
  • Sleeve Length 38-3/4"
  • Cuff Style Adjustable

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list