FR COVERALL UNLINED W/ 3M STRIPES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FR COVERALL UNLINED W/ 3M STRIPES

TOUGH DUCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICF87912-2XL-RBL
  • Mfr. Model # F87912-2XL-RBL
  • UNSPSC # 46181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.5 lbs

Technical Specs

  • Material 88% Cotton, 12% Nylon, FR Treated
  • Item Flame-Resistant Coverall
  • Colour Royal Blue
  • Number of Pockets 6
  • Size 2X-Large
  • Standards CSA-Z96-2009 Class 2, Level 2
  • Closure Type Full Front Zipper
  • Fabric Weight 220g
  • Hazard Risk Category (HRC) 2
  • ATPV Rating 11.0 cal/cm²
  • Inseam 32"
  • Sleeve Length 37-1/4"
  • Fits Chest Size 49" - 51"
  • Fits Waist Size 43" - 45"
  • Cuff Style Adjustable

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list