FR COVERALL UNLINED W/ 3M STRIPES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FR COVERALL UNLINED W/ 3M STRIPES

TOUGH DUCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICF87911SM-RBL
  • Mfr. Model # F87911SM-RBL
  • UNSPSC # 46181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.5 lbs

Technical Specs

  • Colour Royal Blue
  • Number of Pockets 6
  • Item Flame-Resistant Coverall
  • Material 88% Cotton, 12% Nylon, FR Treated
  • Standards CSA-Z96-2009 Class 2, Level 2
  • Size Small
  • Closure Type Full Front Zipper
  • ATPV Rating 11 cal/cm²
  • Hazard Risk Category (HRC) 2
  • Fabric Weight 220 g
  • Fits Chest Size 35" - 37"
  • Inseam 32"
  • Sleeve Length 34-3/4"
  • Cuff Style Adjustable
  • Fits Waist Size 29" - 31"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list