FR COVERALL UNLINED W/ 3M STRIPES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FR COVERALL UNLINED W/ 3M STRIPES

TOUGH DUCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICF87911MED-RBL
  • Mfr. Model # F87911MED-RBL
  • UNSPSC # 46181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.5 lbs

Technical Specs

  • Colour Royal Blue
  • Item Flame-Resistant Coverall
  • Material 88% Cotton, 12% Nylon, FR Treated
  • Number of Pockets 6
  • ATPV Rating 11 cal/cm²
  • Size Medium
  • Standards CSA-Z96-2009 Class 3, Level 2 (When Worn with F671 Jacket), CGSB 155.20-2000
  • Closure Type Full Front Zipper
  • Sleeve Length 35-1/4"
  • Hazard Risk Category (HRC) 2
  • Inseam 32"
  • Fabric Weight 220 g
  • Fits Chest Size 38" - 40"
  • Fits Waist Size 32" - 34"
  • Cuff Style Adjustable

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list