Skip Content
FR COVERALL UNLINED HI VIS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

FR COVERALL UNLINED HI VIS

TOUGH DUCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICF34401-50R-FLGR
  • Mfr. Model # F34401-50R-FLGR
  • UNSPSC # 46181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.5 lbs

Technical Specs

  • Item Flame-Resistant Coverall
  • Colour Fluorescent Yellow
  • Material 48% FR Modacrylic, 37% Lyocell, 15% Aramid
  • Number of Pockets 6
  • Size 50 REGULAR
  • Standards CSA-Z96-09 Class 2, Level 2, ANSI107-2010, Class 2, Level 2, NFPA 2112, NFPA 70E, ASTM F1506, CAN/CGSB-155.20
  • Closure Type Full Front Zipper
  • ATPV Rating 9 cal/cm²
  • Fabric Weight 200 g
  • Hazard Risk Category (HRC) 2
  • Inseam 32"
  • Sleeve Length 37-1/4"
  • Fits Chest Size 48" - 50"
  • Fits Waist Size 42" - 43"
  • Cuff Style Adjustable

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list