Skip Content
FR COVERALL UNLINED HI VIS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

FR COVERALL UNLINED HI VIS

TOUGH DUCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICF34401-42R-FLGR
  • Mfr. Model # F34401-42R-FLGR
  • UNSPSC # 46181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.5 lbs

Technical Specs

  • Colour Fluorescent Yellow
  • Item Flame-Resistant Coverall
  • Number of Pockets 6
  • Size 42 REGULAR
  • Material 48% FR Modacrylic, 37% Lyocell, 15% Aramid
  • Standards CSA-Z96-2009 Class 3, Level 2 (When Worn with F671 Jacket), CGSB 155.20-2000
  • ATPV Rating 9 cal/cm²
  • Closure Type Full Front Zipper
  • Hazard Risk Category (HRC) 2
  • Fabric Weight 200 g
  • Inseam 32"
  • Fits Chest Size 40" - 41"
  • Fits Waist Size 34" - 36"
  • Sleeve Length 35-1/4"
  • Cuff Style Adjustable

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list