Skip Content
FR COVERALL UNLINED HI VIS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FR COVERALL UNLINED HI VIS

TOUGH DUCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICF34401-40R-FLGR
  • Mfr. Model # F34401-40R-FLGR
  • UNSPSC # 46181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.5 lbs

Technical Specs

  • Colour Fluorescent Yellow
  • Material 48% FR Modacrylic, 37% Lyocell, 15% Aramid
  • Item Flame-Resistant Coverall
  • Size 40 REGULAR
  • Number of Pockets 6
  • Standards CSA-Z96-2009 Class 2, Level 2
  • Closure Type Full Front Zipper
  • ATPV Rating 9 cal/cm²
  • Fabric Weight 200 g
  • Inseam 32"
  • Hazard Risk Category (HRC) 2
  • Fits Chest Size 38" - 40"
  • Sleeve Length 35-1/4"
  • Fits Waist Size 32" - 34"
  • Cuff Style Adjustable

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list