Skip Content
FR COVERALL, ROYAL BLUE, XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FR COVERALL, ROYAL BLUE, XL

COVERGALLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # COVWCFR035-2Y-XL
  • Mfr. Model # WCFR035-2Y-XL
  • UNSPSC # 53102104
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Technical Specs

  • Colour Royal Blue
  • Item Coverall
  • Material FR
  • Number of Pockets 6
  • Size X-Large
  • Standards CGSB 155.20, CSA Z462, ASTM F1506-08, OSHA 1910.269, CSA Z96-09
  • Closure Type Zipper, Velcro
  • ATPV Rating 12.4 cal/cm²
  • Hazard Risk Category (HRC) 2
  • Fabric Weight 9 oz.
  • Inseam 30-3/4"
  • Fits Waist Size 51"
  • Cuff Style Snaps
  • Fits Chest Size 58"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list