FR COVERALL, ROYAL BLUE,3XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FR COVERALL, ROYAL BLUE,3XL

COVERGALLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # COVWCFR035-4Y3XL
  • Mfr. Model # WCFR035-4Y3XL
  • UNSPSC # 53102104
  • CATALOGUE PAGE # 2330
  • Shipping Weight 3.0 lbs

Technical Specs

  • Item Coverall
  • Number of Pockets 6
  • Material FR
  • Colour Royal Blue
  • Size 3X-Large
  • Closure Type Zipper, Hook and Loop
  • Standards CGSB 155.20, CSA Z462, ASTM F1506-08, OSHA 1910.269, CSA Z96-09
  • ATPV Rating 12.4 cal/cm²
  • Fabric Weight 9 oz.
  • Fits Chest Size 66"
  • Hazard Risk Category (HRC) 2
  • Fits Waist Size 59"
  • Inseam 30-3/4"
  • Cuff Style Snaps

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list