FR COVERALL, ROYAL BLUE,3XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FR COVERALL, ROYAL BLUE,3XL

COVERGALLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # COVWCFR035-2Y3XL
  • Mfr. Model # WCFR035-2Y3XL
  • UNSPSC # 53102104
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Technical Specs

  • Colour Royal Blue
  • Item Coverall
  • Number of Pockets 6
  • Material FR
  • ATPV Rating 12.4 cal/cm²
  • Size 3X-Large
  • Closure Type Zipper, Hook and Loop
  • Hazard Risk Category (HRC) 2
  • Standards CGSB 155.20, CSA Z462, ASTM F1506-08, OSHA 1910.269, CSA Z96-09
  • Fabric Weight 9 oz.
  • Inseam 30-3/4"
  • Fits Chest Size 66"
  • Fits Waist Size 59"
  • Cuff Style Snaps

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list