Skip Content
FR COVERALL, ROYAL BLUE, 2XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FR COVERALL, ROYAL BLUE, 2XL

COVERGALLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # COVWCFR035-2Y2XL
  • Mfr. Model # WCFR035-2Y2XL
  • UNSPSC # 53102104
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Technical Specs

  • Item Coverall
  • Colour Royal Blue
  • Material FR
  • Number of Pockets 6
  • Size 2X-Large
  • Standards CGSB 155.20, CSA Z462, ASTM F1506-08, OSHA 1910.269, CSA Z96-09
  • Closure Type Zipper, Velcro
  • ATPV Rating 12.4 cal/cm²
  • Fabric Weight 9 oz.
  • Hazard Risk Category (HRC) 2
  • Inseam 30-3/4"
  • Fits Chest Size 62"
  • Cuff Style Snaps
  • Fits Waist Size 55"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list