Skip Content
FR COVERALL,RED,MEDIUM,UNISEX,34IN WAIST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FR COVERALL,RED,MEDIUM,UNISEX,34IN WAIST

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTISH1325ZU7MR-R
  • Mfr. Model # SH1325ZU7-MR-R
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.5 lbs

Technical Specs

  • Colour Red
  • Item FR Coverall
  • Material 88% Cotton/12% HT Nylon
  • Size Medium
  • Standards CSA Z96 Class 1, Level FR, HRC 2, ATPV 8.7, NFPA 70E, ASTM F 1506, CSA Z462
  • Lining Material Unlined
  • Closure Type Zipper, Hook-and-Loop
  • Inseam 30"
  • Insulated No
  • Fabric Weight 7 oz.
  • Number of Outside Pockets 9
  • Fits Waist Size 34"
  • Gender Unisex
  • Hammer Loop No
  • Fits Chest Size 46"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list