Skip Content
FR COVERALL,RED,5XL,UNISEX,58 IN WAIST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FR COVERALL,RED,5XL,UNISEX,58 IN WAIST

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTISH1325ZU7-5XR-R
  • Mfr. Model # SH1325ZU7-5XR-R
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.25 lbs

Technical Specs

  • Colour Red
  • Item FR Coverall
  • Material 88% Cotton/12% HT Nylon
  • Standards CSA Z96 Class 1, Level FR, HRC 2, ATPV 8.7, NFPA 70E, ASTM F 1506, CSA Z462
  • Size 5X-Large
  • Closure Type Zipper, Hook-and-Loop
  • Fabric Weight 7 oz.
  • Lining Material Unlined
  • Insulated No
  • Inseam 30-3/4"
  • Gender Unisex
  • Fits Waist Size 58"
  • Fits Chest Size 68"
  • Number of Outside Pockets 9
  • Hammer Loop No

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List