Skip Content
FR COVERALL,RED,3XL,UNISEX,50 IN WAIST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FR COVERALL,RED,3XL,UNISEX,50 IN WAIST

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTISH1325ZU7-3XR-R
  • Mfr. Model # SH1325ZU7-3XR-R
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.25 lbs

Technical Specs

  • Size 3X-Large
  • Item FR Coverall
  • Closure Type Zipper, Hook-and-Loop
  • Colour Red
  • Material 88% Cotton/12% HT Nylon
  • Standards CSA Z96 Class 1, Level FR, HRC 2, ATPV 8.7, NFPA 70E, ASTM F 1506, CSA Z462
  • Lining Material Unlined
  • Fits Chest Size 62"
  • Inseam 30-3/4"
  • Insulated No
  • Number of Outside Pockets 9
  • Gender Unisex
  • Fabric Weight 7 oz.
  • Fits Waist Size 50"
  • Hammer Loop No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list