Skip Content
FR COVERALL,RED,3X-LARGE TALL,UNISEX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FR COVERALL,RED,3X-LARGE TALL,UNISEX

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTISH1325ZU7-3XT-R
  • Mfr. Model # SH1325ZU7-3XT-R
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.25 lbs

Technical Specs

  • Material 88% Cotton/12% HT Nylon
  • Item FR Coverall
  • Size 3X-Large Tall
  • Colour Red
  • Closure Type Zipper, Hook-and-Loop
  • Standards CSA Z96 Class 1, Level FR, HRC 2, ATPV 8.7, NFPA 70E, ASTM F 1506, CSA Z462
  • Lining Material Unlined
  • Fabric Weight 7 oz.
  • Insulated No
  • Fits Chest Size 62"
  • Inseam 30-3/4"
  • Fits Waist Size 50"
  • Number of Outside Pockets 9
  • Gender Unisex
  • Hammer Loop No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list