FR COVERALL,RED,2XL,UNISEX,46 IN WAIST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FR COVERALL,RED,2XL,UNISEX,46 IN WAIST

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTISH1325ZU7-2XR-R
  • Mfr. Model # SH1325ZU7-2XR-R
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.25 lbs

Technical Specs

  • Colour Red
  • Item FR Coverall
  • Material 88% Cotton/12% HT Nylon
  • Size 2X-Large
  • Standards CSA Z96 Class 1, Level FR, HRC 2, ATPV 8.7, NFPA 70E, ASTM F 1506, CSA Z462
  • Closure Type Zipper, Hook-and-Loop
  • Fabric Weight 7 oz.
  • Insulated No
  • Inseam 30-3/4"
  • Fits Waist Size 46"
  • Fits Chest Size 58"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list