FR COVERALL,RED,2X-LARGE TALL,UNISEX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FR COVERALL,RED,2X-LARGE TALL,UNISEX

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTISH1325ZU7-2XT-R
  • Mfr. Model # SH1325ZU7-2XT-R
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.25 lbs

Technical Specs

  • Colour Red
  • Item FR Coverall
  • Size 2X-Large Tall
  • Material 88% Cotton/12% HT Nylon
  • Standards CSA Z96 Class 1, Level FR, HRC 2, ATPV 8.7, NFPA 70E, ASTM F 1506, CSA Z462
  • Closure Type Zipper, Hook-and-Loop
  • Fabric Weight 7 oz.
  • Insulated No
  • Fits Waist Size 46"
  • Fits Chest Size 58"
  • Inseam 30-3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list