FR COVERALL, ORANGE , XS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FR COVERALL, ORANGE , XS

COVERGALLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # COVWCFR051-2Y-XS
  • Mfr. Model # WCFR051-2Y-XS
  • UNSPSC # 53102104
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Technical Specs

  • Colour Safety Orange
  • Item Coverall
  • Material FR
  • Number of Pockets 6
  • Size X-Small
  • ATPV Rating 12.4 cal/cm²
  • Standards CGSB 155.20, CSA Z462, ASTM F1506-08, OSHA 1910.269, CSA Z96-09
  • Closure Type Zipper, Hook and Loop
  • Hazard Risk Category (HRC) 2
  • Fabric Weight 9 oz.
  • Inseam 30-3/4"
  • Fits Chest Size 42"
  • Fits Waist Size 35"
  • Cuff Style Snaps

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list