FR COVERALL, ORANGE, S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FR COVERALL, ORANGE, S

COVERGALLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # COVWCFR051-4Y-S
  • Mfr. Model # WCFR051-4Y-S
  • UNSPSC # 53102104
  • CATALOGUE PAGE # 2330
  • Shipping Weight 3.0 lbs

Technical Specs

  • Colour Safety Orange
  • Item Coverall
  • Material FR
  • Number of Pockets 6
  • Standards CGSB 155.20, CSA Z462, ASTM F1506-08, OSHA 1910.269, CSA Z96-09
  • Size Small
  • Fabric Weight 9 oz.
  • Closure Type Zipper, Hook and Loop
  • Hazard Risk Category (HRC) 2
  • Inseam 30-3/4"
  • ATPV Rating 12.4 cal/cm²
  • Fits Chest Size 46"
  • Cuff Style Snaps
  • Fits Waist Size 39"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list