Skip Content
FR COVERALL, ORANGE, S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FR COVERALL, ORANGE, S

COVERGALLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # COVWCFR051-2Y-S
  • Mfr. Model # WCFR051-2Y-S
  • UNSPSC # 53102104
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Technical Specs

  • Colour Safety Orange
  • Material FR
  • Item Coverall
  • Number of Pockets 6
  • Size Small
  • Standards CGSB 155.20, CSA Z462, ASTM F1506-08, OSHA 1910.269, CSA Z96-09
  • Closure Type Zipper, Velcro
  • Hazard Risk Category (HRC) 2
  • ATPV Rating 12.4 cal/cm²
  • Fabric Weight 9 oz.
  • Inseam 30-3/4"
  • Fits Waist Size 39"
  • Fits Chest Size 46"
  • Cuff Style Snaps

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list