Skip Content
FR COTTON FORCE SHORT SLEEVE HENLEY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FR COTTON FORCE SHORT SLEEVE HENLEY

CARHARTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHT100236410XLTLL
  • Mfr. Model # 100236410XLTLL
  • UNSPSC # 53103001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.86 lbs

Technical Specs

  • Colour Dark Navy
  • Item Flame Resistant Force Cotton Short Sleeve Henley
  • Size X-Large Tall
  • Number of Pockets 1
  • Standards NFPA 70E, NFPA 2112
  • ATPV Rating 8.9 cal/cm²
  • Closure Type Henley
  • Material 100% Cotton
  • Hazard Risk Category (HRC) 2
  • Fabric Weight 6.75 oz.
  • Fits Chest Size 46" - 48"
  • Sleeve Length 10-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list