FR COTTON FORCE SHORT SLEEVE HENLEY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FR COTTON FORCE SHORT SLEEVE HENLEY

CARHARTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHT100236410MEDTLL
  • Mfr. Model # 100236410MEDTLL
  • UNSPSC # 53103001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.74 lbs

Technical Specs

  • Colour Dark Navy
  • Material 100% Cotton
  • Item Flame Resistant Force Cotton Short Sleeve Henley
  • Number of Pockets 1
  • Size Medium Tall
  • Standards NFPA 70E, NFPA 2112
  • ATPV Rating 8.9 cal/cm²
  • Closure Type Henley
  • Hazard Risk Category (HRC) 2
  • Fabric Weight 6.75 oz.
  • Fits Chest Size 38" - 40"
  • Sleeve Length 10-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list