FR COTTON FORCE SHORT SLEEVE HENLEY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

FR COTTON FORCE SHORT SLEEVE HENLEY

CARHARTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHT100236410MEDREG
  • Mfr. Model # 100236410MEDREG
  • UNSPSC # 53103001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.68 lbs

Technical Specs

  • Colour Dark Navy
  • Item Flame Resistant Force Cotton Short Sleeve Henley
  • Material 100% Cotton
  • Number of Pockets 1
  • Size Medium
  • ATPV Rating 8.9 cal/cm²
  • Standards NFPA 70E, NFPA 2112
  • Hazard Risk Category (HRC) 2
  • Closure Type Henley
  • Fabric Weight 6.75 oz.
  • Fits Chest Size 38" to 40"
  • Sleeve Length 10-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list