Skip Content
FR COTTON FORCE SHORT SLEEVE HENLEY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FR COTTON FORCE SHORT SLEEVE HENLEY

CARHARTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHT100236410LRGREG
  • Mfr. Model # 100236410LRGREG
  • UNSPSC # 53103001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Colour Dark Navy
  • Material 100% Cotton
  • Number of Pockets 1
  • Standards NFPA 70E, NFPA 2112
  • Item Flame Resistant Force Cotton Short Sleeve Henley
  • Size Large
  • ATPV Rating 8.9 cal/cm²
  • Hazard Risk Category (HRC) 2
  • Closure Type Henley
  • Fits Chest Size 42" - 44"
  • Sleeve Length 10-1/4"
  • Fabric Weight

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list