Skip Content
FR COTTON FORCE LONG SLEEVE T-SHIRT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FR COTTON FORCE LONG SLEEVE T-SHIRT

CARHARTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHT100235410LRGTLL
  • Mfr. Model # 100235410LRGTLL
  • UNSPSC # 53103001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Technical Specs

  • Item Flame Resistant Force Cotton LS T Shirt
  • Colour Dark Navy
  • Material 100% Cotton
  • Number of Pockets 1
  • Size Large Tall
  • Closure Type Pull On
  • ATPV Rating 8.9 cal/cm²
  • Hazard Risk Category (HRC) 2
  • Standards NFPA 70E, NFPA 2112
  • Fabric Weight 6.75 oz.
  • Sleeve Length 39"
  • Fits Chest Size 42" - 44"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list