FR COTTON FORCE LONG SLEEVE T-SHIRT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FR COTTON FORCE LONG SLEEVE T-SHIRT

CARHARTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHT1002354103XLTLL
  • Mfr. Model # 1002354103XLTLL
  • UNSPSC # 53103001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.14 lbs

Technical Specs

  • Item Flame Resistant Force Cotton LS T Shirt
  • Colour Dark Navy
  • Material 100% Cotton
  • Number of Pockets 1
  • Size 3X-Large Tall
  • Standards NFPA 70E, NFPA 2112
  • Closure Type Pull On
  • ATPV Rating 8.9 cal/cm²
  • Sleeve Length 41-1/4"
  • Fabric Weight 6.75 oz.
  • Hazard Risk Category (HRC) 2
  • Fits Chest Size 50" - 52"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list