Skip Content
FR COTTON FORCE LONG SLEEVE T-SHIRT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FR COTTON FORCE LONG SLEEVE T-SHIRT

CARHARTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHT1002354102XLREG
  • Mfr. Model # 1002354102XLREG
  • UNSPSC # 53103001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Material 100% Cotton
  • Item Flame Resistant Force Cotton LS T Shirt
  • Colour Dark Navy
  • Number of Pockets 1
  • Size 2X-Large
  • Closure Type Pull On
  • Standards NFPA 70E, NFPA 2112
  • ATPV Rating 8.9 cal/cm²
  • Hazard Risk Category (HRC) 2
  • Fabric Weight 6.75 oz.
  • Sleeve Length 38-1/2"
  • Fits Chest Size 50" - 52"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list