Skip Content
FR COTTON FORCE LONG SLEEVE HENLEY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FR COTTON FORCE LONG SLEEVE HENLEY

CARHARTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHT100237410XLREG
  • Mfr. Model # 100237410XLREG
  • UNSPSC # 53103001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.97 lbs

Technical Specs

  • Colour Dark Navy
  • Item Flame Resistant Force Cotton Long Sleeve Henley
  • Material 100% Cotton
  • Size X-Large
  • Number of Pockets 1
  • Standards NFPA 70E, NFPA 2112
  • Closure Type Henley
  • ATPV Rating 8.9 cal/cm²
  • Hazard Risk Category (HRC) 2
  • Fits Chest Size 46" - 48"
  • Fabric Weight 6.75 oz.
  • Sleeve Length 37-3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list