FR COTTON FORCE LONG SLEEVE HENLEY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FR COTTON FORCE LONG SLEEVE HENLEY

CARHARTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHT100237410MEDREG
  • Mfr. Model # 100237410MEDREG
  • UNSPSC # 53103001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.82 lbs

Technical Specs

  • Colour Dark Navy
  • Item Flame Resistant Force Cotton Long Sleeve Henley
  • Material 100% Cotton
  • Size Medium
  • Number of Pockets 1
  • Standards NFPA 70E, NFPA 2112
  • Closure Type Henley
  • Fabric Weight 6.75 oz.
  • ATPV Rating 8.9 cal/cm²
  • Hazard Risk Category (HRC) 2
  • Fits Chest Size 38" to 40"
  • Sleeve Length 36-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list