Skip Content
FR COTTON FORCE LONG SLEEVE HENLEY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FR COTTON FORCE LONG SLEEVE HENLEY

CARHARTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHT1002374103XLTLL
  • Mfr. Model # 1002374103XLTLL
  • UNSPSC # 53103001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.21 lbs

Technical Specs

  • Colour Dark Navy
  • Number of Pockets 1
  • Item Flame Resistant Force Cotton Long Sleeve Henley
  • Size 3X-Large Tall
  • Material 100% Cotton
  • Standards NFPA 70E, NFPA 2112
  • Closure Type Henley
  • Fabric Weight 6.75 oz.
  • Hazard Risk Category (HRC) 2
  • ATPV Rating 8.9 cal/cm²
  • Fits Chest Size 54" - 56"
  • Sleeve Length 41-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list