Skip Content
FR COTTON FORCE LONG SLEEVE HENLEY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FR COTTON FORCE LONG SLEEVE HENLEY

CARHARTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHT1002374103XLREG
  • Mfr. Model # 1002374103XLREG
  • UNSPSC # 53103001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.14 lbs

Technical Specs

  • Colour Dark Navy
  • Item Flame Resistant Force Cotton Long Sleeve Henley
  • Material 100% Cotton
  • Number of Pockets 1
  • Size 3X-Large
  • Standards NFPA 70E, NFPA 2112
  • ATPV Rating 8.9 cal/cm²
  • Closure Type Henley
  • Hazard Risk Category (HRC) 2
  • Fabric Weight 6.75 oz.
  • Sleeve Length 39-1/4"
  • Fits Chest Size 54" - 56"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list