Skip Content
FR COTTON FORCE LONG SLEEVE HENLEY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FR COTTON FORCE LONG SLEEVE HENLEY

CARHARTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHT1002374102XLTLL
  • Mfr. Model # 1002374102XLTLL
  • UNSPSC # 53103001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.14 lbs

Technical Specs

  • Item Flame Resistant Force Cotton Long Sleeve Henley
  • Colour Dark Navy
  • Material 100% Cotton
  • Size 2X-Large Tall
  • Number of Pockets 1
  • Closure Type Henley
  • Standards NFPA 70E, NFPA 2112
  • Hazard Risk Category (HRC) 2
  • ATPV Rating 8.9 cal/cm²
  • Fabric Weight 6.75 oz.
  • Sleeve Length 40-1/2"
  • Fits Chest Size 50" - 52"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list