Skip Content
FR COTTON FORCE L/SLEEVE MOCK NECK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FR COTTON FORCE L/SLEEVE MOCK NECK

CARHARTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHT100549DNYLRGREG
  • Mfr. Model # 100549DNYLRGREG
  • UNSPSC # 53103001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.84 lbs

Technical Specs

  • Colour Dark Navy
  • Item Flame Restistant Force Cotton Long Sleeve Mock Turtleneck
  • Material 100% Cotton
  • Size Large
  • Standards NFPA 70E, NFPA 2112
  • ATPV Rating 8.9 cal/cm²
  • Closure Type Turtle Neck
  • Hazard Risk Category (HRC) 2
  • Fabric Weight 6.75 oz.
  • Sleeve Length 37"
  • Fits Chest Size 42" - 44"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list