Skip Content
FR COTTON FORCE L/SLEEVE MOCK NECK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FR COTTON FORCE L/SLEEVE MOCK NECK

CARHARTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHT100549DNY3XLREG
  • Mfr. Model # 100549DNY3XLREG
  • UNSPSC # 53103001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs

Technical Specs

  • Colour Dark Navy
  • Item Flame Restistant Force Cotton Long Sleeve Mock Turtleneck
  • Size 3X-Large
  • Material 100% Cotton
  • Closure Type Turtle Neck
  • Standards NFPA 70E, NFPA 2112
  • Hazard Risk Category (HRC) 2
  • ATPV Rating 8.9 cal/cm²
  • Fabric Weight 6.75 oz.
  • Sleeve Length 39-1/4"
  • Fits Chest Size 54" to 56"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list