Skip Content
FR BASE LAYER PANT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FR BASE LAYER PANT

TOUGH DUCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICF12742-3XL-NAVY
  • Mfr. Model # F12742-3XL-NAVY
  • UNSPSC # 46181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Colour Navy
  • Item Flame-Resistant Pant
  • Material 59% Modacrylic, 38% FR Inherent FR Cotton, 3% Elastic
  • Size 3X-Large
  • ATPV Rating EBT = 5.9 cal/cm²
  • Standards NFPA 70E, ASTM F1506-10a
  • Hazard Risk Category (HRC) 1
  • Gender Men's
  • Fabric Weight 210 gsm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list