Skip Content
FR BASE LAYER PANT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FR BASE LAYER PANT

TOUGH DUCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICF12741M-NAVY
  • Mfr. Model # F12741M-NAVY
  • UNSPSC # 46181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Colour Navy
  • Item Flame-Resistant Pant
  • Size Medium
  • Material 59% Modacrylic, 38% FR Inherent FR Cotton, 3% Elastic
  • Standards CSA-Z96-2009 Class 1, Level 2
  • ATPV Rating EBT = 5.9 cal/cm²
  • Hazard Risk Category (HRC) 1
  • Fabric Weight 210 gsm
  • Gender Men's

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list