FR APRON,GREEN,PVC,LARGE,DRAWCORD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FR APRON,GREEN,PVC,LARGE,DRAWCORD

TINGLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TNGH41108LG
  • Mfr. Model # H41108-LG
  • UNSPSC # 46181543
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.33 lbs

Technical Specs

  • Item Flame Resistant Apron
  • Colour Green
  • Size Large
  • Material PVC
  • Number of Pockets 0
  • Colour Family Greens
  • Seam Style Sealed
  • Length 48"
  • Width 38"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list