!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Discontinued with Replacement
CAPSCREW D931 10.9 M12-1.75X55

CAPSCREW D931 10.9 M12-1.75X55

APPROVED VENDOR

CAPSCREW D931 10.9 M12-1.75X55 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CAPSCREW D931 10.9 M12-1.75X55

CAPSCREW D931 10.9 M12-1.75X55

APPROVED VENDOR

https://catalogue.grainger.ca/2023?hybris=true
  • Item # FPBM04100.120.0055
  • Mfr. Model # M04100.120.0055
  • UNSPSC # 27111601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.139 lbs
Suggested Replacement Product
CAPSCREW D931 10.9 M12-1.75X55,50/PK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $51.44 / PACKAGE of 50

EHC: EHC :

Product Details

Hex head, partial thread, grade ST10 (steel class 10), material carbon steel, size M12-1.75 x 55, thread type metric, thread length 30 mm, head height 7.5 mm, head width 19 mm, thread direction right, Rockwell hardness 32 to 39, meets/exceeds D931.

Technical Specs

  • Item Hex Head Cap Screw
  • Finish BLNK (Blank Steel)
  • Thread Direction Right Hand
  • Head Width 19mm
  • Tensile Strength 145,038 PSI
  • System of Measurement Metric
  • Type Partial Thread
  • Material Carbon Steel
  • Thread Size M12
  • Fastener Length 55mm
  • Head Height 7.5mm
  • Rockwell Hardness C32 - C39
  • Thread Style Partially Threaded
  • Thread Type UNC (Coarse)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list