Skip Content
FOUR WAY POST 45 IN. YELLOW STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FOUR WAY POST 45 IN. YELLOW STEEL

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM22DN15
  • Mfr. Model # 22DN15
  • UNSPSC # 24101809
  • CATALOGUE PAGE # N/A
  • Shipping Weight 45.0 lbs

Technical Specs

  • Includes Plastic Caps and Bolts
  • Colour Yellow
  • Item Four Way Post
  • Mounting Plate Dimensions 11" x 11"
  • Net Weight 45 lbs.
  • Finish Powder Coated
  • For Use With 22DN01, 22DN02, 22DN03: 22DN04
  • Material Steel
  • Number of Mounting Holes 4
  • Mounting Hole Dia. 7/8"
  • Post Height 21"
  • Post Dimensions (W x D) 4" x 4"
  • Guard Rail Component Four Way Post
  • Guard Rail Mounting Style Bolt On
  • Guard Rail Levels Single

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list