Skip Content
FOUR SHELF UNIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FOUR SHELF UNIT

STRUCTURAL PLASTICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4DV10
  • Mfr. Model # 4DV10
  • UNSPSC # 56111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 64.0 lbs

Technical Specs

  • Colour Black
  • Depth 24"
  • Finish Flat
  • Height 75"
  • Includes (4) Shelf and (1) (2) Posts
  • Material Molded HDPE Plastic
  • Item Bulk Storage Rack
  • Number of Shelves 4
  • Width 36"
  • Load Capacity 1,000 lbs.
  • Capacity per Shelf 250 lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list