Skip Content
FOUR SHELF UNIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FOUR SHELF UNIT

STRUCTURAL PLASTICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4DU98
  • Mfr. Model # 4DU98
  • UNSPSC # 56111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 102.0 lbs

Technical Specs

  • Colour Black
  • Finish Flat
  • Depth 24"
  • Includes (4) Shelf and (1) (8) Posts
  • Height 75"
  • Item Bulk Storage Rack
  • Material Molded HDPE Plastic
  • Number of Shelves 4
  • Width 66"
  • Capacity per Shelf 470 lb.
  • Load Capacity 1850 lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list