Skip Content
FOUR PANEL SET HOOKS -UTILITY BL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FOUR PANEL SET HOOKS -UTILITY BL

KENNEDY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KDY50004UB
  • Mfr. Model # 50004UB
  • UNSPSC # 56121802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 44.5 lbs

Technical Specs

  • Height 36"
  • Colour Utility Blue
  • Finish Powder Coated
  • Includes (4) Panels Per Set, 60-Piece Hook Set
  • Material Steel
  • Hole Size 0.394"
  • Storage 18 sq. ft.
  • Hole Spacing 1-1/2"
  • Item Pegboard Kit
  • Width 36"
  • Load Rating 120 lbs.
  • Thickness 1/2"
  • Hole Shape Square

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list