Skip Content
FOUR PANEL SET, HOOKS -BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FOUR PANEL SET, HOOKS -BLUE

KENNEDY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KDY50004BL
  • Mfr. Model # 50004BL
  • UNSPSC # 56121802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 44.5 lbs

Technical Specs

  • Finish Powder Coated
  • Height 36"
  • Colour Classic Blue
  • Includes (4) Panels Per Set, 60-Piece Hook Set
  • Material Steel
  • Hole Size 0.394"
  • Storage 18 sq. ft.
  • Hole Spacing 1-1/2"
  • Item Pegboard Kit
  • Width 36"
  • Thickness 1/2"
  • Load Rating 120 lbs.
  • Hole Shape Square

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list