Skip Content
FOUR PANEL KIT TAN - 3 PIECE SET 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FOUR PANEL KIT TAN - 3 PIECE SET 1

KENNEDY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KDY50004
  • Mfr. Model # 50004
  • UNSPSC # 24102004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 45.0 lbs

Product Details

Flanged panels are reinforced for strength to hold the heaviest loads. Panels can be attached to a variety of surfaces, racks, etc. (fasteners not included). Each panel is 18 inch wide x 36 inch high. Order hooks and toolholders in sets or individually. Toolboard panels come in tan.

Technical Specs

  • Colour Tan
  • Height 18"
  • Includes (4) 18" x 36" Square Hole Panels and (1) 60-Piece Toolholder Set (Tools Not Included)
  • Finish Powder Coated
  • Item Pegboard Kit
  • Material Steel
  • Width 36"
  • Hole Size 3/8"
  • Load Rating 120 lbs.
  • Thickness 1/2"
  • Storage 18 sq. ft.
  • Hole Shape Square
  • Hole Spacing 1-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list