Skip Content
FOUR PANEL KIT CLASSIC BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FOUR PANEL KIT CLASSIC BLUE

KENNEDY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KDY50044
  • Mfr. Model # 50044
  • UNSPSC # 24102004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 45.0 lbs

Technical Specs

  • Height 18"
  • Colour Classic Blue
  • Includes (4) 18" x 36" Square Hole Panels and (1) 60-Piece Toolholder Set (Tools Not Included)
  • Item Toolboard Wall Storage Kit
  • Finish Powder Coated
  • Material Steel
  • Width 36"
  • Storage 18 sq. ft.
  • Hole Spacing 1-1/2"
  • Hole Size 3/8"
  • Load Rating 120 lbs.
  • Thickness 1/2"
  • Hole Shape Square

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list