FOUNTAIN, WASH SS SEMI CIRC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FOUNTAIN, WASH SS SEMI CIRC

BRADLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BRDWF2704F-A-LSD
  • Mfr. Model # WF2704F-A-LSD
  • UNSPSC # 46182402
  • CATALOGUE PAGE # N/A
  • Shipping Weight 164.0 lbs

Technical Specs

  • Colour Polished
  • Connection Drain (In.) 2
  • Flow Rate (GPM) 3.00
  • Includes Soap Dispenser
  • Material of Construction Stainless Steel
  • Item Washfountain
  • Operating PSI Range 20-80
  • Overall Height (In.) 42-3/8
  • Overall Width (In.) 54
  • Type Semicircular
  • Operation Type Foot Bar
  • People Served 4
  • Basin Depth (In.) 9
  • Standards UPC
  • Drain Type Off Line Vent With Supplies From Below
  • Water Connection (In.) 1
  • ADA Compliant No
  • Basin Height (In.) 28

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list