Skip Content
FOUNTAIN, WASH SS SEMI CIRC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FOUNTAIN, WASH SS SEMI CIRC

BRADLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BRDWF2703F-B-LSD
  • Mfr. Model # WF2703F-B-LSD
  • UNSPSC # 46182402
  • CATALOGUE PAGE # N/A
  • Shipping Weight 125.0 lbs

Technical Specs

  • Colour Polished
  • Flow Rate (GPM) 1.25
  • Connection Drain (In.) 2
  • Includes Soap Dispenser
  • Overall Height (In.) 42-3/8
  • Material of Construction Stainless Steel
  • Item Washfountain
  • Operating PSI Range 20-80
  • Overall Length (In.) -
  • Drain Type Centrally Rising Vent With Supplies From Above
  • Voltage Type -
  • Type Semicircular
  • Overall Width (In.) 36
  • Operation Type Foot Bar
  • Water Connection (In.) 1
  • People Served 3
  • Standards UPC
  • Basin Depth (In.) 9
  • ADA Compliant No
  • Basin Height (In.) 28
  • Green Environmental Attribute Faucet Flow Rate 1.5 gpm Or Less

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list